Beli pump oil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Verpo Heavy Duty Gear Pump (Pompa Oli)
    Mulai

    Rp7.699.900

    Verpo Heavy Duty Gear Pump (Pompa Oli)
    atribut:
    • Pressure (MPa): 0.33
  2. Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)
    Mulai

    Rp3.199.900

    Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)
    Deskripsi:
    • Multi-Aplikasi:Transfer air, anggur, cuka, jus, dan cairan non-agresif lainnya tanpa pasir atau kotoran padat lainnya.• Rotasi dua arah:Motor dilengkapi dengan sakelar mundur untuk memungkinkan pompa berputar ke dua arah. Sisi hisap dapat digunakan untuk pengiriman, sisi pengiriman dapat digunakan untuk hisap.Pompa cairan keluar dan isi ulang tanpa memindahkan pipa.
    atribut:
    • Kapasitas (L): 50
    • Daya Hisap (m): 8
    • Tegangan (V): 220
    • In dan Out Selang (inch): 3/4
    • Power (kW/hp/Phase): 0.75 / 1 / 1
    • Casing Pompa: Stainless Stell
    • Continous Duty: Thermal Protector
    • Dimensi (mm) (DN1 & DN2): 25
    • Dimensi (mm) (L1xL2xW1xH1): 39x90x112x71
    • Dimensi (mm) (LxWxH): 297.5x247x201
    • Impeller: Kuningan
    • Kawat Motor: Tembaga
    • Maximum Head (m): 18
  3. Koshin Gear Pump For Oil GL Pump GLB Series
    Mulai

    Rp17.999.900

    Koshin Gear Pump For Oil GL Pump GLB Series
    Deskripsi:
    It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.
    atribut:
    • Normal Pressure (MPa): 0.1-0.5
    • Motor: 4 Phase
  4. TEKIRO Hand Drum Pump (Pompa Oli Manual)
    Mulai

    Rp1.699.900

    TEKIRO Hand Drum Pump (Pompa Oli Manual)
    Deskripsi:
    BERHADIAH JAKET PARASUT HITAM TEKIROuntuk melumasi / mengisi dan menyedot oli pada transisi manual/gardan mobil /bis/truck dengan kapasitas besar sehingga pengisian oli lebih cepat dengan dimensi 780mm 295mm 440mmFungsinya :Mengisi / menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat.Material : steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 18
    • Dimension 7 (mm): 1500
  5. Wipcool Pump Oil Charging (Pompa Oli)
    Mulai

    Rp1.199.900

    Wipcool Pump Oil Charging (Pompa Oli)
    Deskripsi:
    R4 is a portable refrigeration oil transfer pump which is ideal for charging compressor oil into large HVAC systems. With a 1/3 HP electric motor directly coupled to a fixed-displacement gear pump, oil can be pumped into your system even while in operation.Built-in thermal-overload protector for effectively preventing overloaded and a ball-type check valve is installed inside of the pump to prevent oil or refrigerant from flowing back in case of a power failure or breakdown. Keep the system in safety situation.
  6. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  7. KING TONY Oil Drain Tool Oil Transfer Bucket Pump (Alat Penguras Oli)
    Mulai

    Rp3.999.900

    KING TONY Oil Drain Tool Oil Transfer Bucket Pump (Alat Penguras Oli)
    Deskripsi:
    Lever pump 20 L tank for oilSuitable for diesel fuel, lubricating oils up to SAE90 andNon-corrosive fluids.Included 1.8m length hose & sprayerPortable equipment with single pull handle
    atribut:
    • Deliver Rate (cc): 65 /stroke
    • Hose Length (m): 1.8
    • Outlet Tube (inch): 3/8
    • G.W (kg): 8.5
    • N.W (kg): 7.8
    • Capacity (L): 20
  8. Nippon Oil Pump Motor Trochoid Pump
    Mulai

    Rp10.999.900

    Nippon Oil Pump Motor Trochoid Pump
    Deskripsi:
    The tricolloid pump is an inscribed gear type pump in which an external gear (outer rotor) and an internal gear (inner rotor) that fits inside it mesh with each other to rotate, and thetooth profile is formed by a trochoid curve.The trochoid pump has a circular case and an outer disk shape with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. Thedrive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric.Normally, when the inner rotor rotates, the outer rotor is driven in the same direction.Rotation When the distance between the two is short, the inner peak and the outer valley mesh with each other, but when the distance is long, there is one less inner tooth, sothe three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Mass (kg)
    atribut:
    • Maximum Operating Liquid Temperature (°C): -5 to 80
    • Viscosity Range Used (mm²/s): 10 to 500
    • Voltage (V): 200/220
    • Motor Voltage (V): 200 (50) / 200 (60) / 220 (60)
    • Motor Frequency (Hz): 50/60
    • Specification: Indoor Specifications
    • Motor Type: Squirrel-Cage Induction Motor
    • Direction of Rotation: Clockwise when viewed from the pump side (standard rotation direction)
    • Number of Motor Poles (P): Four
    • Phase Number: Three-Phase
    • Operating Ambient Temperature (°C): -10 to 40
    • Operating Temperature Range (°C): -5 to 80
  9. Nippon Oil Pump Trochoid Pump
    Mulai

    Rp1.099.900

    Nippon Oil Pump Trochoid Pump
    Deskripsi:
    - Specification: Indoor use. - Operating Environment: At the point where the dust is many and seeing from the use outside the ambient temperature range, and horizontal position, the pump, cannot do the kind of installation which is after from the motor.
    atribut:
    • Dimension F (mm): 11
    • Dimension G (mm): 6
    • Dimensions a (mm): 55
    • Dimensions D(ɸmm): Rc1/8
    • Fluid: Oil
    • Axial Shape: flat Shaft (double chamfering)
    • Dimension H (mm): 11.5
    • Dimensions b (mm): 35.5
    • Dimensions e (mm): 8
    • Direction of Rotation: Rotate left from drive shaft
    • Maximum Pressure (MPa): 0.5
    • Maximum Rotation Speed (rpm): 3000
    • Operating Ambient Temperature (°C): -20 to 40
    • Operating Temperature Range (°C): -5 to 80
    • Theoretical Delivery (cm³/rev): 0.8
  10. FIRMAN Pump Centrifugal Self Priming Bronze for Oil (Pompa Sentrifugal)
    Mulai

    Rp2.099.900

    FIRMAN Pump Centrifugal Self Priming Bronze for Oil (Pompa Sentrifugal)
    atribut:
    • Voltage (V): 220
    • Length Suction (m): 8
  11. Koshin Gear pump for oil GLBT-20-3-AAA-4 parts
    Mulai

    Rp36.900

    Koshin Gear pump for oil GLBT-20-3-AAA-4 parts
    Deskripsi:
    Gear pump for oil GLBT-20-3-AAA-4 partsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.
    atribut:
    • Suitable For: GLBT-20-3-AAA-4
  12. KRISBOW Kit Pompa Oli Pneumatik 5:1
    Mulai

    Rp23.999.900

    KRISBOW Kit Pompa Oli Pneumatik 5:1
    atribut:
    • Compression Ratio: 5 : 1
    • Maximum Working Pressure (bar): 8
    • Air Consumption (L/m): 940
    • Suction Tube Diameter (mm): 42
    • Oil Flow Rate (L/m): 15
    • Dimensions (LxWxH) (mm): 950x770x1250
    • Inlet Connection (inch): 1/4
  13. Lubtec Pump Oil Bucket (Pompa Oli / Pompa Drum Manual)
    Mulai

    Rp2.599.900

    Lubtec Pump Oil Bucket (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Pump Length (mm): 524
    • Drum Cover Diameter (mm): 224
  14. HARDEN Pompa Oli Mini
    Rating:
    100% of 100
    (2)
    Mulai

    Rp51.900

    HARDEN Pompa Oli Mini
    Deskripsi:
    -Terbuat dari plastik PET ramah lingkungan dan baja berkualitas tinggi-Konstruksi baja tahan karat berkualitas tinggi-Cerat logam fleksibel-Kaleng Minyak Plum Profesional-Terbuat dari baja halus-Sambungan tembaga-Kaleng Minyak Plum PRO-TAHAN MINYAK-TAHAN ABRASI-TAHAN PRESS-MINYAK CEPAT-Tampilan Produk1. Plastik Rekayasa Kekuatan TinggiKepala pot terbuat dari plastik rekayasa berkekuatan tinggi dengan alat kelengkapan tembaga, indah dan tahan lama.Panci minyak terbuat dari plastik khusus yang indah, dapat dilipat dan tidak pecah.2. Pengisap Berkilau Dua CakarBadan panci transparan, struktur baru, bahkan sisa minyak mudah untuk diperiksa.Teknologi hidrolik baru, tekanan tinggi, cepat diminyaki.3. Tekan Dengan Lancar dan FleksibelStruktur teknik penyegelan baru, tidak ada kebocoran, bisa ditekan dengan lancar dan fleksibel.Desain baru yang ditangani, lebih nyaman dan portabel.4. Baja Berkualitas Tinggi yang DipilihKepala pot dengan badan katup logam dan inti minyak yang memompa, penyegelan sambungan tembaga yang baik.Cantik dan tahan lama, bisa berulang kali digunakan lebih dari ribuan kali.5. Dilengkapi dengan Gantungan GantungBagian atas produk yang disetel suspensible hook, nyaman digantung saat bebas, tidak berantakan.
  15. TEKIRO Oil Drain Tool Suction Gun (Alat Penguras Oli)
    Mulai

    Rp149.900

    TEKIRO Oil Drain Tool Suction Gun (Alat Penguras Oli)
    Deskripsi:
    TEKIRO OIL SUCTION GUN 500 ccmenyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat dengan kapasitas 500cc dan mempunyai kapasitas 289mm 60mm 55mmFungsi : menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat dengan kapasitas 500ccMaterial : alumuniumMemiliki fungsi mengisi / menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat.
    atribut:
    • Material: Aluminium
    • Dimension 2 (mm): 60
    • Dimension 4 (mm): 245
  16. Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)
    Mulai

    Rp15.999.900

    Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)
    Deskripsi:
    We offer a wide range of models that can handle dynamic viscosities of 5 to 500mm 2 /s (cSt). The use of needle roller bearings increases durability, and the self-lubricating nature of the bearings makes maintenance easy.For supplying fuel to various machines, transferring various fuel oils, and hydraulic operation*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name. *Cannot be used with non-lubricating liquids. Please use with the specified handling liquid.
    atribut:
    • Connector: Screwed
    • Efficiency: Standard efficiency: 0.2 kW, IE3 (premium efficiency): 0.4 kW or more
    • Installation Location: Indoor
    • Material: Casing: FC200, gear: S45C, driving/driven shaft: S45C
    • Number of Poles: 4 poles
    • Phase: Three-phase
    • Protection Method: IP44 (indoor)
    • Structure (Bearing): Needle roller bearing
  17. monotaro Oil Drain Equipment Pail Can Pump (Alat Penguras Oli)
    Mulai

    Rp1.999.900

    monotaro Oil Drain Equipment Pail Can Pump (Alat Penguras Oli)
    Deskripsi:
    20L pail can only
    atribut:
    • Hose Length (m): 1.5
    • The discharge amount: 65mL / 1 stroke
    • Compatible: 20L tank
    • Wheel Diameter (Ø mm): 150
Daftar Harga pump oil Terbaru October 2026
Koshin Pump Gear Motor Pump for Light Viscosity Oil FS Series (Pompa Gear / Pompa Oli)Rp9.399.900
Verpo Heavy Duty Gear Pump (Pompa Oli)Rp7.699.900
C-Mart Oil Drain Tool Pump Oiler (Alat Penguras Oli)Rp37.900
Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)Rp3.199.900
Koshin Gear Pump For Oil GL Pump GLB SeriesRp17.999.900
TEKIRO Hand Drum Pump (Pompa Oli Manual)Rp1.699.900
Wipcool Pump Oil Charging (Pompa Oli)Rp1.199.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.499.900
ALDO Oil Drain Tool Pump (Alat Penguras Oli)Rp2.099.900
KING TONY Oil Drain Tool Oil Transfer Bucket Pump (Alat Penguras Oli)Rp3.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait